Shop All Ignition Systems and Components
Supco
Flame Sensor, Mfr. No. LH33WZ514, LP/NG
Mfr # FLS013
Zoro # G4016017
original price:
$11.69
5% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Flame Sensor, For Mfr. No. LH33WZ514
- Igniter Warm-Up Time (Sec.) 17 sec
- Depth (In.) 7/8 in
- Gas Type LP/NG
- Probe Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # FLS013
- Zoro # G4016017
- UPC # 687152240852
- Country of Origin China
- Category Ignition Systems and Components
Dimensions
Depth (In.) | 7/8 in |
Probe Length (In.) | 3 in |
Width (In.) | 6 1/4 in |
Height (In.) | 1/2 in |
Overall Depth | 7/8 in |
Lead Length | 3 in |
Overall Length | 4 in |
Probe Length | 3 in |
Overall Height | 1/2 in |
Description
Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Direct Spark Ignition, Bracket Type Fixed, Probe Tip Angle Straight, Probe Length 3 in, Probe Mounting Type Stud Mount, Lead Length 3 in, Electrical Connection Type Hardwired, Compatible with Series LH Series, Compatible with Brand Carrier, Compatible with Manufacturer Model Number LH33WZ514, LH33WZ516, LH680013, Maximum Rod Temperature 1,800 Degrees F, Product Type Flame Sensor, For Fuel Type LP, Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1102)
- GRUNDFOS 96806130 3/4" Bronze Isolation (96806130)
- PRO1 IAQ Junction Box (E219)
- SUPCO Flame Sensor, Mfr. No. LH33ZS004, LP/NG (FLS014)
- SUPCO Flame Sensor, Mfr. No. 760-401, PFS401 (FLS401)
- SUPCO Flame Sensor, Mfr. No. 0130F00010, LP/NG (FLS010)
- SUPCO Flame Sensor, Mfr. No. 62-25343-01, LP/NG (FLS301)
- SUPCO Flame Sensor, Mfr. No. 25-27773-700, LP/NG (FLS700)
- SUPCO Flame Sensor, Heating Equipment, LP/NG (FLS201)
- HONEYWELL 394800-36 36" Ignition Cable (394800-36)
- Supco Ignition Systems and Components