Shop All Ignition Systems and Components
Supco
Flame Sensor, Mfr. No. 62-25343-01, LP/NG
Mfr # FLS301
Zoro # G4015999
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Flame Sensor, For Mfr. No. 62-25343-01
- Igniter Warm-Up Time (Sec.) 17 sec
- Width (In.) 6 1/4 in
- Depth (In.) 7/8 in
- Electrical Connections 1/4 in Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # FLS301
- Zoro # G4015999
- UPC # 687152240869
- Country of Origin China
- Category Ignition Systems and Components
Dimensions
Width (In.) | 6 1/4 in |
Depth (In.) | 7/8 in |
Probe Length (In.) | 3 in |
Height (In.) | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 4 in |
Overall Depth | 7/8 in |
Probe Length | 3 in |
Description
Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Direct Spark Ignition, Bracket Type Fixed, Probe Tip Angle 90 Degrees , Probe Length 3 in, Probe Mounting Type Stud Mount, Lead Length Not Applicable, Electrical Connection Type Hardwired, Compatible with Brand Packard, Rheem, Compatible with Manufacturer Model Number 62-25343-01, PFS301, Maximum Rod Temperature 1,800 Degrees F, Product Type Flame Sensor, For Fuel Type LP, Natural Gas, Application HVAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- WHITE-RODGERS 1F89-211 24V Multi-Stage Heat (1F89-211)
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 15/16 In (Q475-293S L)
- SUPCO Flame Sensor, Mfr. No. LH33WZ514, LP/NG (FLS013)
- SUPCO Flame Sensor, Heating Equipment, LP/NG (FLS201)
- SUPCO Flame Sensor, Mfr. No. 25-27773-700, LP/NG (FLS700)
- SUPCO Flame Sensor, Mfr. No. 760-401, PFS401 (FLS401)
- SUPCO Flame Sensor, Mfr. No. 0130F00010, LP/NG (FLS010)
- SUPCO Flame Sensor, Mfr. No. LH33ZS004, LP/NG (FLS014)
- MIDCO INTERNATIONAL Flame Rod Assembly, Mx1360-03 (1360-03)
- Supco Ignition Systems and Components