Shop All Ignition Systems and Components
Supco
Flame Sensor, Mfr. No. 0130F00010, LP/NG
Mfr # FLS010
Zoro # G4016026
original price:
$14.97
17% off
new price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1/2 in
- Electrical Connections 1/4 in Quick Connect
- Probe Length (In.) 3 3/4 in
- Width (In.) 6 1/4 in
- For Use With Flame Sensor, For Mfr. No. 0130F00010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # FLS010
- Zoro # G4016026
- UPC # 687152240876
- Country of Origin China
- Category Ignition Systems and Components
Dimensions
Height (In.) | 1/2 in |
Probe Length (In.) | 3 3/4 in |
Width (In.) | 6 1/4 in |
Depth (In.) | 7/8 in |
Overall Depth | 7/8 in |
Overall Length | 4 in |
Probe Length | 2 1/2 in |
Overall Height | 1/2 in |
Description
Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Direct Spark Ignition, Bracket Type Fixed, Probe Tip Angle Straight, Probe Length 2 1/2 in, Probe Mounting Type Stud Mount, Lead Length Not Applicable, Electrical Connection Type Hardwired, Compatible with Series Not Applicable, Compatible with Brand Goodman, ICP, Compatible with Manufacturer Model Number 0130F00010, 1380687, B1172606, Maximum Rod Temperature 1,800 Degrees F, Product Type Flame Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF5050 (SF5050)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In, Yellow (CL6-60Y)
- BELL & GOSSETT Impeller 3.8" Full Runner (189172LF)
- JOHNSON CONTROLS Transducer 0-.5"Wc Differential (DPT2650-0R5D-AB)
- SUPCO Flame Sensor, Mfr. No. 25-27773-700, LP/NG (FLS700)
- SUPCO Flame Sensor, Mfr. No. 62-25343-01, LP/NG (FLS301)
- SUPCO Flame Sensor, Mfr. No. 760-401, PFS401 (FLS401)
- SUPCO Flame Sensor, Mfr. No. LH33WZ514, LP/NG (FLS013)
- SUPCO Flame Sensor, Mfr. No. LH33ZS004, LP/NG (FLS014)
- SUPCO Flame Sensor, Heating Equipment, LP/NG (FLS201)
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas (IGN-401)
- Supco Ignition Systems and Components