Shop All AC & Refrigeration Accessories
Supco
Flame Sensor Cleaner, 2 in. L, Steel, Red
Mfr # FSC10
Zoro # G4015789
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Application Cleaning Flame Sensors
- Color Red
- Material Steel
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # FSC10
- Zoro # G4015789
- UPC # 687152226412
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 2 in |
Width | 7/8 in |
Details
Application | Cleaning Flame Sensors |
Color | Red |
Material | Steel |
Item | Flame Sensor Cleaner |
Accessory Type | Flame Sensor Cleaner |
Description
Flame Sensor Cleaner, Color Red, Steel Material, 2 in Length, Width 7/8 in, Cleaning Flame Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- HONEYWELL HOME Valve Actuator, Two Position Low Voltage (VC2114ZZ11)
- HONEYWELL Electric Actuator, 44 in.-lb.-5 to 140F (MN7505A2001)
- GOODMAN Flame Sensor (0130F00010)
- SUPCO Refrigerant Cap Locks, Universal, PK10 (SFL1410)
- SUPCO Vibration Absorber, 1-5/8" OD (VAS-158)
- SUPCO Condenser Coil Cleaner, Yellow, Pouch (ZCA24)
- SUPCO Compressor Terminal Repair Kit (EC10)
- SUPCO Gauge Hanger, Black/Red, Nylon (HVAC STRAP)
- SUPCO Current And Voltage Logger (LCV)
- VIRGINIA KMP Vibration Absorber, L 11 1/2 In, SS Braid (VAB7SS)
- Supco AC & Refrigeration Accessories