Shop All Single Pressure Controls
Supco
Fan Cycling Control, Opens 200 PSI
Mfr # SFC200240
Zoro # G1642505
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Close on Rise
- Pressure Connection 1/4 in Female SAE
- Type SPST
- Range (PSI) 0 to 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SFC200240
- Zoro # G1642505
- UPC # 687152204427
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Description
Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 650 psi, Pressure Range - Minimum 0 psi, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 12V DC, 36V DC, 6V DC, Contact Form SPST, Switch Action Close on Rise, Electrical Connection Type Hardwired, NEMA Rating NEMA 1, Reset Type Automatic Reset, Application Fan Cycling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fusible Link, 165F (2TGJ2)
- AIR-VENT Air Vent 53316 Gable Mount Power Attic Ventilator (140247)
- SUPCO Locking Cap, 1/4", PK10 (CD2290-10)
- ALL-FILTERS 15X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (15201.13 6PK)
- SUPCO Low Pressure Switch, Open 75 PSI (SLP75100)
- SUPCO Press Switch, Range 400-300 PSIG (SHP400300)
- SUPCO Press Switch, Range 15-35 PSIG (SLP1535)
- SUPCO Press Switch, Range 400-200 PSIG (SHP400200)
- SUPCO Fan Cycling Pressure Switch (SFC210275)
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- Supco Single Pressure Controls