Shop All Time Delay Relays
Supco
Encapsulated Timer Relay, 50/60 Hz
Mfr # TD69
Zoro # G0749633
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Delay on Make
- Input or Control Voltage 19 to 250V AC/DC
- Number of Pins - Relay 2
- Mounting - Relay Surface
- Adjustment Method - Timer Potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # TD69
- Zoro # G0749633
- UPC # 687152034314
- Country of Origin China
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 1.0 in |
Body Depth - Relay | 2.0 in |
Body Height - Relay | 0.75 in |
Body Width - Relay | 2.0 in |
Body Height | 0.75 in |
Flat Pin Width | 0.25 in |
Overall Depth | 1 in |
Body Width | 2 in |
Body Depth | 2 in |
Description
Single Function Encapsulated Timing Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 250V AC, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 19 to 250V, Contact Rating (DC) 1 A @ 19 to 250V, Current Rating 1 A, Number of Delay Functions 1, Delay Function Delay On Make, Electrical Connection Push-On, Flat Pin Width 0.25 in, IP Rating Not Applicable, Input Voltage 19 to 250V AC/DC, Minimum Time Setting 6 sec, Maximum Time Setting 8 min, Number of Pins 2, Sealing Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- EATON Nonreversing 1 NEMA Rating, 120V AC (A25CGC30A)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- SUPCO Encapsulated Timer Relay, 50/60 Hz (TD73)
- SUPCO Time Delay on Make (TD69)
- ALLEN BRADLEY PNEUMATIC TIMING 120V-AC TIME DELAY RELAY (849-ZOD321)
- SYRACUSE ELECTRONICS 15Sec 115VAc Time Delay Relay (TER-03305)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- HONEYWELL THERMAL SOLUTIONS R7847C1005 Rectification (R7847C1005)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- Supco Electrical Relays