Shop All Control Parts
Supco
Easy Leveler For Furnaces
Mfr # EL10
Zoro # G0392773
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Sturdy Bolt Adjusted Leg Extensions; Mounting Hardware
- For Use With Upflow and Horizontal Furnaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # EL10
- Zoro # G0392773
- UPC # 00687152226429
- Country of Origin United States
- Category Control Parts
Details
Includes | (4) Sturdy Bolt Adjusted Leg Extensions; Mounting Hardware |
For Use With | Upflow and Horizontal Furnaces |
Item | Easy Leveler For Furnaces |
Description
Easy Leveler For Furnaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x20x4 High Capacity Pleated Air Filter, MERV 13 (102-714-025)
- DELHI Blower, Inline Duct, Filter Factor: 0.0 (215 INSL)
- HIGH-RISE Oatey 13 in. W X 20 in. L Plastic Roof Flashing Black (11931)
- MCDONNELL & MILLER Rb-122-E ( Rb-122 ) 120V Probe (RB-122-E)
- SUPCO Contactor, 30A, 240V, 2 Pole (DP302402)
- SUPCO Contactor, 30A, 24V, 2 Pole (DP30242)
- SUPCO Contactor, 25A, 24V, 1.5 Pole (DP25241)
- SUPCO Hi Pressure Switch, 550 psi OP, 450 psi CL (SHP550450)
- SUPCO Fan Cycle Switch, 300 psi OP, 400 psi CL (SFC300400)
- SUPCO Contactor, 30A, 120V, 3 Pole (DP301203)
- MARS Contactor, 24V 40A 3Pole Dp, Ms61445 (61445)
- Supco Control Parts