Shop All AC & Refrigeration Accessories
Supco
Drain Pan, 8.34A, 7.5 qt., 10-1/4 in. W
Mfr # CP807
Zoro # G4015746
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Length 13 in
- Watts 1,000 W
- Amps 8.34 A
- Pan Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # CP807
- Zoro # G4015746
- UPC # 687152202119
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 in |
Height | 4 in |
Width | 10 1/4 in |
Cord Length | 3 ft |
Details
Voltage | 120V AC |
Watts | 1,000 W |
Amps | 8.34 A |
Pan Material | Stainless Steel |
Dissipation Rate per Day | 10 gal |
Item | Condensate Drain Pan |
Capacity | 7.5 qt |
Standards | UL approved SA32471, NSF approved |
Description
Condensate Drain Pan, Capacity 7.5 qt, Voltage 120V AC, 1,000 W Watts, 8.34 A Amps, Cord Length 3 ft, Pan Material Stainless Steel, 10 gal Dissipation Rate per Day, Length 13 in, Width 10 1/4 in, Height 4 in, Standards UL approved SA32471, NSF approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pocket Air Filter, Synthetic, 24x24x20In. (3XJ80)
- ENVIROTEC Motor 1/15Hp 120V1Ph Single Shaft (PM-02-1510)
- TPI INDUSTRIAL Shutter Mount, 36" (CES-36)
- LENNOX Heat Exchanger (46K93)
- SUPCO Condensate Drain Pan, 7.21A, 15 qt., 13in W (CP821)
- SUPCO Condenser Coil Cleaner, Yellow, Pouch (ZCA24)
- SUPCO Gauge Hanger, Black/Red, Nylon (HVAC STRAP)
- SUPCO Retractable Magnetic Jumper, 5-1/4" x 1" (MAGTRACT)
- SUPCO Refrigerant Cap Locks, Universal, PK10 (SFL51610)
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- COMPONENT HARDWARE Alum Condensate Evap, 72" Cord Set 3-P (T12-5000-3)
- Supco AC & Refrigeration Accessories