Shop All AC & Refrigeration Accessories
Supco
Drain Pan, 6.60A, 2.5 qt., 7" W
Mfr # CP802
Zoro # G4015770
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Length 13 in
- Watts 800 W
- Amps 6.6 A
- Pan Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # CP802
- Zoro # G4015770
- UPC # 687152202096
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 in |
Height | 2 1/2 in |
Width | 7 in |
Cord Length | 3 ft |
Details
Voltage | 120V AC |
Watts | 800 W |
Amps | 6.6 A |
Pan Material | Stainless Steel |
Dissipation Rate per Day | 6 gal |
Item | Condensate Drain Pan |
Capacity | 2.5 qt |
Standards | UL approved SA32471, NSF approved |
Description
Condensate Drain Pan, Capacity 2.5 qt, Voltage 120V AC, 800 W Watts, 6.6 A Amps, Cord Length 3 ft, Pan Material Stainless Steel, 6 gal Dissipation Rate per Day, Length 13 in, Width 7 in, Height 2 1/2 in, Standards UL approved SA32471, NSF approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- HONEYWELL THERMAL SOLUTIONS 32004766-002 10' Ignition Cable (32004766-0)
- LENNOX Ignition Control Board (81W03)
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x20x2" (102-680-019)
- SUPCO Beltjack To Spread Sheeves Apart (BJ10)
- SUPCO Filter Puller, Blue, Steel (FP18)
- SUPCO Condenser Coil Cleaner, Yellow, Pouch (ZCA24)
- SUPCO Vacuum Gauge, Digital, 0 to 19000 Microns (VG640D)
- SUPCO Vibration Absorber, 1-5/8" OD (VAS-158)
- SUPCO Refrigerant Cap Locks, Universal, PK10 (SFL1410)
- BLUE MAGIC 12OZ RefrigerantSealer (6540)
- Supco AC & Refrigeration Accessories