Supco

Draft Inducer Motor, 1/22 HP, OEM Replacement Brand: Carrier Replacement For: 318984-753


product price: $65.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • HP 1/22 HP
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Enclosure Design C-Frame
  • Motor Shaft Rotation Clockwise
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shaft Dia. 1" , 1-7/8"

Details

HP 1/22 HP
Item Draft Inducer Motor
Motor Application HVAC/R
Motor Design Shaded Pole
Motor Enclosure Design C-Frame
Motor Shaft Rotation Clockwise
Motor Sub Application Air conditioner
No. of Speeds 1
Number of Shafts 2
OEM Replacement Brand Carrier
Phase 1
RPM Range Single Speed
Voltage 115V
Motor Bearings Ball
Replacement For 318984-753
Full Load Amps 1.8A
Hz 60 Hz
Application Overload Protection

Description

Draft Inducer Motor,1/22HP,115v,60HZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.