Shop All Fan and Limit Controls
Supco
Digital Psychrometer, 3 Lbs
Mfr # DSP1000
Zoro # G0558665
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Weight 0.44 lb
- Overall Height 11 in
- Dew Point Range -22 Degrees F to 212 Degrees F (-30 Degrees C to 100 Degrees C)
- Wet Bulb Globe Temperature Range 32 Degrees F to 176 Degrees F (0 Degrees C to 80 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # DSP1000
- Zoro # G0558665
- UPC # 687152191918
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Overall Width | 3 in |
Overall Height | 11 in |
Overall Depth | 2 in |
Details
Item | Digital Psychrometer,3 Lbs |
Weight | 0.44 lb |
Dew Point Range | -22 Degrees F to 212 Degrees F (-30 Degrees C to 100 Degrees C) |
Wet Bulb Globe Temperature Range | 32 Degrees F to 176 Degrees F (0 Degrees C to 80 Degrees C) |
Includes NIST-Traceable Calibration Certificate | No |
Humidity Accuracy | +/- 2% RH (20% RH to 80% RH) |
Battery Type | 9V |
Properties Measured | Ambient Temperature |
Ambient Temperature Accuracy | +/- 0.9 Degrees F/ +/- 0.5 Degrees C (at 77 Degrees F/25 Degrees C) |
Probe Design | Onboard |
Ambient Temperature Range | -22 Degrees F to 212 Degrees F (-30 Degrees C to 100 Degrees C) |
Response Time | 10 sec |
Display Screen Type | Backlit LCD |
Meter Type | Basic Function Relative Humidity & Temperature Meter |
Description
Digital Psychrometer,3 Lbs, +/- 2 Percent RH (20 Percent RH to 80 Percent RH) Humidity Accuracy, -22 Degrees F to 212 Degrees F (-30 Degrees C to 100 Degrees C) Dew Point Range, Battery Type 9V, Response Time 10 sec, Data Logging Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4043E, J AND V8043J 2-WAY VALVES, STEAM (40003918-008)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, White (50520-40)
- SUPCO Fin Comb (FC1820)
- SUPCO Fan Cycle Switch (SFC170250)
- SUPCO Thermostat, Adjustable Limit, 120/240V (SHM180)
- SUPCO Low Pressure Switch 25-65 Psig (SLP2565)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- SUPCO Thermostat, 140 to 160, 1-7/16in.D, SPST (SHL511)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 260 (6UEC9)
- Supco Controls