Shop All Pipe & Tubing Cutters
Supco
Digital Clamp Meter, Full Size
Mfr # IDVM550
Zoro # G9642089
original price:
$693.00
57% off
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Test Leads, Type K Thermocouple
- Standards CE, ETL
- Peak Hold Yes
- Frequency Counter 10 Hz to 10 MHz
- Audible Continuity Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # IDVM550
- Zoro # G9642089
- UPC # 687152259298
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Conductor Size | 1,000 kcmil |
Maximum Conductor Size | 1,000 kcmil |
Battery Size | 9V |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 750 V, Maximum DC Voltage Measurement 1,000 V, Parameters Measured AC Current, AC Voltage, DC Voltage, Data Logging No, Jaw Opening 1.5 in, Jaw Style Clamp On, Calibration Certificate Included No, Special Features LCD Backlit Display, LED Non-Contact Voltage Sensor Indicator, Low Battery Indicator, Data Hold Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size (1WJR9)
- KOHLER Stop Assembly, 1” Npt (1286778-CP)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163)
- MOEN Side_Spray_Kit (168666)
- ROTHENBERGER Pipe Shears, 1-5/8" Cutting Cap. (52000)
- LENOX Tubing Cutter, Copper, Manual (14830TS12)
- ORBIT For 1-1/4 in. Tubing Drip Tubing Cutter and Punch Tool , 2PK (67758)
- RIDGID Pipe Cutter, Stainless Steel (4-S)
- THRIFCO PLUMBING Internal Plastic Pipe Cutter Tool Coming with Steel Wheel (5109080)
- WESTWARD Midget Tube Cutter, 1/8-5/8 In (3CYT4)
- ROTHENBERGER Tube Cutter, Pipeslice 3, 3/4" (88808)
- Supco Pipe & Tubing Cutters