Shop All Nonelectrical Properties Data Loggers
Supco
Data Logger, Temperature
Mfr # SL500T
Zoro # G5881452
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -5 Degrees to 160 Degrees F
- Accuracy +/-0.9 Degrees F (0.5 Degrees C)
- Battery Life 3 yr
- Sample Point Storage 43,344
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # SL500T
- Zoro # G5881452
- UPC # 687152223312
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 0.55 in |
Width (In.) | 2.15 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 2.25 in |
Overall Width | 2 1/4 in |
Overall Height | 2 3/16 in |
Overall Depth | 9/16 in |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 160 Degrees F, Minimum Dew Point Measured -5 Degrees F, For Phase Single, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-O(CA)-30P)
- KRUEGER Glass Repair Kit, Type H (HG-KIT)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL589)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- SUPCO Temperature Alarm, 35 hr. Battery (THA2U)
- SUPCO 50F To 120F 7 Day Chart, PK60 (CR87-9)
- SUPCO Chart 7 Day -30 DegreeC/10 Degree C, PK60 (CR87-17)
- SUPCO Chart Recorder Pen Sealed Unit Parts Co. (CRPENB)
- SUPCO Data Logger, Temperature (SL500TC)
- REED INSTRUMENTS REED R3100SD Data Logging Conductivity/TDS/Salinity Meter, includes ISO Certificate (R3100SD-NIST)
- Supco Nonelectrical Properties Data Loggers