Shop All Nonelectrical Properties Data Loggers
Supco
Data Logger, External Temperature
Mfr # SL500XT
Zoro # G5925911
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Temperature
- Temp. Range (F) -5 Degrees to 160 Degrees F
- Accuracy +/-0.9 Degrees F (0.5 Degrees C)
- Battery Life 3 yr
- Sample Point Storage 43,344
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SL500XT
- Zoro # G5925911
- UPC # 687152223305
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Width (In.) | 2.15 in |
Height (In.) | 2.25 in |
Depth (In.) | 0.55 in |
Overall Height | 2 3/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 9/16 in |
Overall Width | 2 1/4 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured 160 Degrees F, Minimum Dew Point Measured -5 Degrees F, For Phase Single, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Tachometer, Infrared, 2 to 99,999 rpm (3665)
- WINTERS Threaded Thermowell, Tapered Shank (TBR3550-1-TP)
- EXTECH Resistance Decade Box, 7 Decades (380400)
- HONEYWELL ANALYTICS-VULCAIN Sensor, Hydrogen H2 (E3H2)
- SUPCO Data Logger, Temperature and Humidity (SL300TH)
- SUPCO Data Logger, Temperature (SL500TC)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- SUPCO Temperature Alarm, 35 hr. Battery (THA2U)
- SUPCO Temperature Alarm with Display, Digital (TA22)
- SUPCO Temp/Humid Logger, Display (SL500TH)
- MONARCH Data Logger, Water Resist, 1 yr. (5396-2010-CAL)
- Supco Nonelectrical Properties Data Loggers