Shop All Refrigeration Access Valves
Supco
Copper Tee, SF8431
Mfr # SF8431
Zoro # G5449941
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare w/ Cap Wrench & Core
- Outside Dia. 7/8"
- Inside Dia. 7/8"
- Includes Cap Wrench & Core
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SF8431
- Zoro # G5449941
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare w/ Cap Wrench & Core |
Outside Dia. | 7/8" |
Inside Dia. | 7/8" |
Length | 3" |
Details
Item | Copper -Tee |
Includes | Cap Wrench & Core |
Material | Brass/Copper |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Copper Tee,SF8431
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Fireye Expansion Module (E300)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN66)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- SUPCO Capillary Tube, .064 I.D. x 12 ft. (BC4)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31011)
- Supco AC & Refrigeration Valves