Shop All Refrigeration Access Valves
Supco
Copper Tee, SF8429
Mfr # SF8429
Zoro # G5449978
product price: $7.19
/ea
Sold in multiples of 3 for $21.57
$21.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare w/ Cap Wrench & Core
- Outside Dia. 3/4"
- Inside Dia. 3/4"
- Includes Cap Wrench & Core
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SF8429
- Zoro # G5449978
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare w/ Cap Wrench & Core |
Outside Dia. | 3/4" |
Inside Dia. | 3/4" |
Length | 3" |
Details
Item | Copper -Tee |
Includes | Cap Wrench & Core |
Material | Brass/Copper |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Copper Tee,SF8429
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP15)
- QMARK Motor, 240/208V, Use w/Dayton/Berko/Qmark (3900-2002-500)
- COMPONENT HARDWARE Cast Alum Condensate Evap, 18" Cord Set (T12-0370)
- DAYTON Fan Motor, HP1/2,115V (GGS_47302)
- SUPCO Bullet Piercing Valve, BPV14 (BPV14)
- SUPCO Capillary Tube, .064 I.D. x 12 ft. (BC4)
- SUPCO Three Amp Tester with Light (BRK3)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- SUPCO Tee Fitting, SF9625 (SF9625)
- JB INDUSTRIES Piercing Valve, 1/4", 5/16", and 3/8" OD (LT-456)
- Supco Refrigeration Access Valves