Shop All Refrigeration Access Valves
Supco
Copper Tee, SF8428
Mfr # SF8428
Zoro # G5449987
product price: $5.75
/ea
Sold in multiples of 3 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare w/ Cap Wrench & Core
- Outside Dia. 5/8"
- Inside Dia. 5/8"
- Includes Cap Wrench & Core
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SF8428
- Zoro # G5449987
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare w/ Cap Wrench & Core |
Outside Dia. | 5/8" |
Inside Dia. | 5/8" |
Length | 3" |
Details
Item | Copper -Tee |
Includes | Cap Wrench & Core |
Material | Brass/Copper |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Copper Tee,SF8428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Hose, 435091-01 (435091-01)
- DAYTON GFCI Power Cord (VE2RDZ4GPCG)
- HUSSMANN Door Gasket, 29-3/4" x 65-1/4" (428562)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- SUPCO Valve Core Remover Tool, Size 1/4"x3-1/4" (VCGT3)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- SUPCO Tee Fitting, SF9611 (SF9611)
- SUPCO Three Amp Tester with Light (BRK3)
- SUPCO Copper Tee, SF5438 (SF5438)
- NDL Refrigeration Ball Valve, 10-1/2" L (NBV17-S)
- Supco Refrigeration Access Valves