Shop All Refrigeration Access Valves
Supco
Copper Tee, SF8426
Mfr # SF8426
Zoro # G5449993
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare w/ Cap Wrench & Core
- Outside Dia. 3/8"
- Inside Dia. 3/8"
- Includes Cap Wrench & Core
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SF8426
- Zoro # G5449993
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare w/ Cap Wrench & Core |
Outside Dia. | 3/8" |
Inside Dia. | 3/8" |
Length | 3" |
Details
Item | Copper -Tee |
Includes | Cap Wrench & Core |
Material | Brass/Copper |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Copper Tee,SF8426
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Nylon (43722)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 16 (33NR88)
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- SUPCO Tee Fitting, SF9611 (SF9611)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- SUPCO Valve Core Remover Tool, Size 1/4"x3-1/4" (VCGT3)
- SUPCO Valve Core Remover Tool, Size 1/2"x4-3/4" (FVCT4PLUS)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- NDL Refrigeration Ball Valve, 7-7/16" L (NBV07-S)
- Supco Refrigeration Access Valves