Shop All Refrigeration Access Valves
Supco
Copper Tee, SF8420
Mfr # SF8420
Zoro # G5449917
product price: $3.55
/ea
Sold in multiples of 4 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare w/ Cap Wrench & Core
- Outside Dia. 1/4"
- Inside Dia. 1/4"
- Includes Cap Wrench & Core
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SF8420
- Zoro # G5449917
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare w/ Cap Wrench & Core |
Outside Dia. | 1/4" |
Inside Dia. | 1/4" |
Length | 3" |
Details
Item | Copper -Tee |
Includes | Cap Wrench & Core |
Material | Brass/Copper |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Copper Tee,SF8420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- NU-CALGON UV Dye Refrigerant Leak Repair Sealant (4050-11)
- NORDFAB Duct Clamp 6 1/2 in W, 1 in H (8010005625)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (6B934)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- SUPCO Tee Fitting, SF9611 (SF9611)
- SUPCO Valve Core Remover Tool, Size 1/2"x4-3/4" (FVCT4PLUS)
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- UNIWELD A Fitting Hose Coupling, Acetylene (HCC40)
- Supco AC & Refrigeration Valves