Shop All Refrigeration Access Valves
Supco
Copper Tee, SF5450
Mfr # SF5450
Zoro # G5449969
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare, 3/8" ODS, 1/2" ODF
- Outside Dia. 3/8"
- Includes Cap Wrench & Core
- Material Copper
- Features Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # SF5450
- Zoro # G5449969
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare, 3/8" ODS, 1/2" ODF |
Outside Dia. | 3/8" |
Details
Item | Copper -Tee |
Includes | Cap Wrench & Core |
Material | Copper |
Features | Stainless steel valve core, suitable for all refrigerants,Brass cap with Neoprene O-ring |
Connection Type | Flare |
Description
Copper Tee,SF5450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Mounting Pad, 36 In L X 48 In W X 3 In D (UC3648-3)
- ALL-FILTERS 14X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (14252.8 4PK)
- DAYTON Capacitor (VECM42CG)
- EVERPURE Cartridge, Water Filter -Ec210 (953426)
- SUPCO Valve Core Remover Tool, Size 1/4"x3-1/4" (VCGT3)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- SUPCO Capillary Tube, .052 I.D. x 12 ft. (BC3)
- SUPCO Tee Fitting, SF9611 (SF9611)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- SUPCO Copper Tee, SF8431 (SF8431)
- Supco AC & Refrigeration Valves