Shop All Fan Parts
Supco
Copper Drier, SUD103
Mfr # SUD103
Zoro # G5449810
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Domestic and Commercial Refrigerators; Freezers; Air Conditioners
- Fits Brand Various Electronic Devices
- Features Inlet: 1/4" O.D.; Outlet: 1/4" O.D.; Maximum Pressure: 500 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Domestic and Commercial Refrigerators; Freezers; Air Conditioners |
Fits Brand | Various Electronic Devices |
Item | Copper Drier,SUD103 |
Features | Inlet: 1/4" O.D.; Outlet: 1/4" O.D.; Maximum Pressure: 500 PSI |
Description
Copper Drier,SUD103
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element, 2500W, 240V, Small Dia. (PS10241-003-04-B)
- INTERMATIC Time Switch 120-277V Dpdt 7Day 24Hour (GM40AV-W)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- SUPCO Acme Lock Nut, 1/2" (SF7466)
- SUPCO Quick Disc, Insulated, T1027, PK10 (T1027)
- SUPCO Round Run Capacitor, CR100X370R (CR100X370R)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- SUPCO Round Run Capacitor, CR30X440R (CR30X440R)
- SUPCO Start Capacitor, CS88108X330 (CS88-108X330)
- TRUE Top Left Door Hinge Kit, True TSSU Series (870838)
- Supco Fan Parts