Shop All AC & Refrigeration Accessories
Supco
Condenser Coil Cleaner, Yellow, Pouch
Mfr # ZCA24
Zoro # G7952526
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Application Condenser and Evaporator Coils
- Form Pouch
- Non-Conductive Yes
- Acidic/Alkaline Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # ZCA24
- Zoro # G7952526
- UPC # 687152264216
- Country of Origin China
- Category AC & Refrigeration Accessories
Details
Item | Condenser Coil Cleaner |
Color | Yellow |
Application | Condenser and Evaporator Coils |
Form | Pouch |
Non-Conductive | Yes |
Acidic/Alkaline | Alkaline |
Non-Toxic | Yes |
Non-Abrasive | Yes |
Biodegradable | Non-Biodegradable |
Non-Flammable | No |
Non-Caustic | Yes |
Description
Condenser Coil Cleaner, Pouch, Color Yellow, Application Condenser and Evaporator Coils, Characteristics Protect Surrounding Areas From Water Spray When Cleaning Indoor Mini-Split Evaporator Coils, Ceiling Cassette Units or Wall-Mounted Mini-Split Condenser Coils, Non-Toxic Yes, Non-Flammable No, Non-Conductive Yes, Biodegradable Non-Biodegradable, Non-Abrasive Yes, Acidic/Alkaline Alkaline, Non-Caustic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-023)
- HONEYWELL V8044A1010 24V Zone Valve (V8044A1010)
- CARRIER Contactor, 115V, 40A, 3 Pole (HN53CD115)
- LENNOX Flame Sensor (51M14)
- SUPCO Refrigerant Cap Locks, Universal, PK50 (SFL1450)
- SUPCO Vibration Absorber, 1-5/8" OD (VAS-158)
- SUPCO Condensate Drain Pan, 8.34A, 7.5 qt, 12in W (CP804HD)
- SUPCO Condensate Drain Pan (70CSA)
- SUPCO UV Surface Disinfection System (UUVS-CBAR)
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- DIVERSITECH Plastic Condensate Drain Pan, 32x63 (6-3263L)
- Supco AC & Refrigeration Accessories