Shop All Fan Parts
Supco
Condensate Pan Assembly, 240V, 15 qt.
Mfr # CP815-240
Zoro # G9889540
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- For Use With Condensate Applications Where No Drain is Available
- Fits Brand SUPCO
- Phase 3
- Features Dimensions: 21" x 13" x 4"; 3 ft. Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 240VAC |
For Use With | Condensate Applications Where No Drain is Available |
Fits Brand | SUPCO |
Phase | 3 |
Features | Dimensions: 21" x 13" x 4"; 3 ft. Power Cord |
Item | Condensate Pan Assembly, 240V, 15 qt. |
Description
Condensate Pan Assembly, 240V, 15 qt., Fits Brand Supco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V (3C234)
- ALL-FILTERS 20X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20201.13 4PK)
- KOCH FILTER 16x20x1 Standard Capacity Pleated Filter, MERV 11 (102-499-006)
- HONEYWELL V8044A1135 24V 1/2" Npt. 3 Way (V8044A1135)
- SUPCO Oval Run Capacitor, CR4X440 (CR4X440)
- SUPCO Inspection Mirror, 2.25", Round (IM3)
- SUPCO Round Dual Run Capacitor, CD70+5X370R (CD70+5X370R)
- SUPCO Core Removal Tool, Ball Valve, 5/16" Cplg (SF3956)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- SUPCO Digital Handheld Scale (DHS55)
- JOHNSON CONTROLS Hardwareknob Adj.Clear-Plastic W/Screw (T-4002-5012)
- Supco Fan Parts