Shop All AC & Refrigeration Accessories
Supco
Condensate Drain Valve, Gray, PVC
Mfr # JV1B
Zoro # G9135725
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Type Blow Out
- Application HVACR
- Color Gray
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # JV1B
- Zoro # G9135725
- UPC # 687152236695
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 3 1/2 in |
Width | 3 in |
Details
Type | Blow Out |
Application | HVACR |
Color | Gray |
Material | PVC |
Item | Condensate Drain Valve |
Accessory Type | Condensate Drain Valve |
Description
Condensate Drain Valve, Color Gray, PVC Material, 3 1/2 in Length, Width 3 in, HVACR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME VALV WTR PRES REG 3/4""LF (23883-0045)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- JOHNSON CONTROLS Pressure Switch, Open at 575 (P100DA-86C)
- SUPCO Retractable Magnetic Jumper, 5-1/4" x 1" (MAGTRACT)
- SUPCO Gauge, Vacuum (VG60)
- SUPCO Refrigerant Cap Locks, Universal, PK10 (SFL1410)
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- SUPCO Condensate Drain Pan, 4.80A, 7.5 qt, 11in W (CP807-240)
- SUPCO Beltjack To Spread Sheeves Apart (BJ10)
- TRANE Cov04010 Cover; Condenser Pvc, (COV04010)
- Supco AC & Refrigeration Accessories