Shop All AC & Refrigeration Accessories
Supco
Condensate Drain Pan, 8.34A, 7.5 qt, 12in W
Mfr # CP804HD
Zoro # G4015755
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 1,000 W
- Length 12 3/4 in
- Amps 8.34 A
- Pan Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # CP804HD
- Zoro # G4015755
- UPC # 687152202102
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 12 3/4 in |
Height | 4 in |
Width | 12 in |
Cord Length | 3 ft |
Details
Voltage | 120V AC |
Watts | 1,000 W |
Amps | 8.34 A |
Pan Material | Stainless Steel |
Dissipation Rate per Day | 6 gal |
Item | Condensate Drain Pan |
Capacity | 7.5 qt |
Standards | UL approved SA32471, NSF approved |
Description
Condensate Drain Pan, Capacity 7.5 qt, Voltage 120V AC, 1,000 W Watts, 8.34 A Amps, Cord Length 3 ft, Pan Material Stainless Steel, 6 gal Dissipation Rate per Day, Length 12 3/4 in, Width 12 in, Height 4 in, Standards UL approved SA32471, NSF approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- CADET Com-Pak Wall Can (CC)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, High Capacity, Synthetic, 6B930, White (6B930)
- 3M FLASHING TAPE 4""W 75'L (8067-4)
- SUPCO Filter Puller, Blue, Steel (FP18)
- SUPCO Gauge Hanger, Black/Red, Nylon (HVAC STRAP)
- SUPCO Vibration Absorber, 1-5/8" OD (VAS-158)
- SUPCO Interlock Switch Clip, Orange, Nylon (FPRO100)
- SUPCO Universal Potential Relay (SUPR)
- SUPCO Electric Condensate Evaporators (CP820)
- MUELLER INDUSTRIES 3/8 in. x 3/4 in. x 3/8 in. x 50 ft. Air Conditioner Line Set (61280500)
- Supco AC & Refrigeration Accessories