Shop All AC & Refrigeration Accessories
Supco
Condensate Drain Pan, 12.00A, 15.5qt, 13inW
Mfr # CP815
Zoro # G4015728
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 1,440 W
- Length 21 1/4 in
- Amps 12.0 A
- Pan Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # CP815
- Zoro # G4015728
- UPC # 687152202126
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 21 1/4 in |
Height | 4 in |
Width | 13 in |
Cord Length | 3 ft |
Details
Voltage | 120V AC |
Watts | 1,440 W |
Amps | 12.0 A |
Pan Material | Stainless Steel |
Dissipation Rate per Day | 12 gal |
Item | Condensate Drain Pan |
Capacity | 15.5 qt |
Standards | UL approved SA32471, NSF approved |
Description
Condensate Drain Pan, Capacity 15.5 qt, Voltage 120V AC, 1,440 W Watts, 12.0 A Amps, Cord Length 3 ft, Pan Material Stainless Steel, 12 gal Dissipation Rate per Day, Length 21 1/4 in, Width 13 in, Height 4 in, Standards UL approved SA32471, NSF approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gf80-1212-A-0 1 1/2" Gas Filter (GF80-1212-)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- ANTUNES Single Gas Switch, HGP-G (8101111202)
- DIAL MFG Dura-Cool Roll Duracool 36-in H X 240-in W Blue Foamed Polyester Blue (3080)
- SUPCO Interlock Switch Clip, Orange, Nylon (FPRO100)
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- SUPCO Compressor Terminal Repair Kit (EC10)
- SUPCO Condensate Drain Pan (70CSA)
- SUPCO Filter Puller, Blue, Steel (FP18)
- SUPCO Gauge, Vacuum, 35-125 F (VG64)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 50 oz. Capacity, 120 V, 6 oz./ hr. (70)
- Supco AC & Refrigeration Accessories