Shop All Fan Parts
Supco
Cond Motor, 6 Watt, 120V, CWOSE
Mfr # SM5311
Zoro # G0392487
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Commercial and Domestic Refrigeration Equipment; Room and Hood ventilators; Evaporative Coolers; Various Other Equipments
- Fits Brand Various Electronic Devices
- Features Single Speed: 1550 RPM
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
For Use With | Commercial and Domestic Refrigeration Equipment; Room and Hood ventilators; Evaporative Coolers; Various Other Equipments |
Fits Brand | Various Electronic Devices |
Item | Condenser Motor |
Features | Single Speed: 1550 RPM |
Includes | Hardware |
Phase | 1 |
Product Type | Cond Motor,6 Watt,120V,CWOSE |
Description
Cond Motor,6 Watt,120V,CWOSE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Moisture Indicator (PSG-3S)
- DWYER INSTRUMENTS Pump Controller (MPCJR)
- BON TOOL Bon 19-165 Long Handle Roof Roller (19-165)
- AIR CONDITIONING PRODUCTS CO 18 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 18")
- SUPCO Transformer, 40VA, 120/208/240VAC, 3 Taps (SXT101)
- SUPCO Mini-Split Run Cap, 1.5MFD x 450V (RC1.5X450)
- SUPCO Round Dual Run Capacitor, CD40+5X440R (CD40+5X440R)
- SUPCO Round Run Capacitor, CR60X370R (CR60X370R)
- SUPCO Compressor Terminal, T1129C, PK100 (T1129C)
- SUPCO Coupler, 1/4"F x 1/4"M (SF2010)
- BELL & GOSSETT Circuit Setter, CB-1/2, 1/2" (117414LF)
- Supco Fan Parts