Shop All Fan Parts
Supco
Cond Motor, 2.5 Watt, 120V, CWOSE
Mfr # SM5113
Zoro # G0392432
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Commercial and Domestic Refrigeration Equipment; Room and Hood ventilators; Evaporative Coolers; Various Other Equipments
- Features Single Speed: 1550 RPM
- Includes Hardware
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
For Use With | Commercial and Domestic Refrigeration Equipment; Room and Hood ventilators; Evaporative Coolers; Various Other Equipments |
Features | Single Speed: 1550 RPM |
Item | Condenser Motor |
Includes | Hardware |
Fits Brand | Various Electronic Devices |
Phase | 1 |
Product Type | Cond Motor,2.5 Watt,120V,CWOSE |
Description
Cond Motor,2.5 Watt,120V,CWOSE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 8 In. (SHLD-8-DRIVER)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- DAYTON Torpedo Portable Gas Heater, Natural Gas, 150,000 BtuH, 435 cfm (3VE56)
- SUPCO Freeze Protection, 50 deg.-35 deg. F (SFPC)
- SUPCO Mini-Split Run Cap, 12.5MFD x 450V (RC12.5X450)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- SUPCO Round Dual Run Capacitor, CD40+5X440R (CD40+5X440R)
- SUPCO Coupler, 1/4"F x 1/4"M (SF2010)
- SUPCO Round Dual Run Capacitor, CD35+5X370R (CD35+5X370R)
- BROAN Fan Assembly (97017065)
- Supco Fan Parts