Shop All Duct Heater Coil Kits
This Product is Discontinued
Supco
Coil Kit, 28in.L, 5000W @ 240V (Discontinued)
Mfr # KIT24501
Zoro # G7588113
This Product is Discontinued
Key Features
- Coil Length 2 ft 4 in
- Outside Dia. 3/8 in
- Voltage Range 208V AC, 240V AC
- Watts @ 208 V 3,750 W
- Watts @ 240 V 5,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # KIT24501
- Zoro # G7588113
- UPC # 687152015702
- Country of Origin United States
- Category Duct Heater Coil Kits
Dimensions
Coil Length | 2 ft 4 in |
Outside Dia. | 3/8 in |
Details
Item | Electric Heater Coil Re-String Kit |
Voltage Range | 208V AC, 240V AC |
Watts @ 208 V | 3,750 W |
Watts @ 240 V | 5,000 W |
Coil Material | Nichrome |
Includes | (2) Male and (2) Female Bushings, Terminal Screws, Nuts, Washers |
For Use With | Duct Heaters, Electric Furnaces, Air Curtains, Strip Heaters |
Wattage Output | 3,750 W, 5,000 W |
Description
Electric Heater Coil Re-String Kit, Outside Dia. 3/8 in, Watts @ 208 V 3,750 W, Watts @ 240 V 5,000 W, Voltage Range 208V AC, 240V AC, Coil Length 2 ft 4 in, Coil Material Nichrome, Wattage Output 3,750 W, 5,000 W, For Use With Duct Heaters, Electric Furnaces, Air Curtains, Strip Heaters, Includes (2) Male and (2) Female Bushings, Terminal Screws, Nuts, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.