Shop All Pipe & Tubing Cutters
Supco
Clamp, 0.1 to 400.0A RMS
Mfr # IDVM333
Zoro # G9642055
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Attachment with Cord, Banana Jacks
- Features Measures AC Millivolts with No Need to Break the Circuit, Selectable Sensitivity Between 1mV to 10mV
- Manufacturers Warranty Length 1 yr
- For Use With Mfr. No. IDVM510
- Measurement Range 0.1 to 400.0A RMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # IDVM333
- Zoro # G9642055
- UPC # 853702004049
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Includes | Attachment with Cord, Banana Jacks |
Features | Measures AC Millivolts with No Need to Break the Circuit, Selectable Sensitivity Between 1mV to 10mV |
Item | Clamp |
For Use With | Mfr. No. IDVM510 |
Measurement Range | 0.1 to 400.0A RMS |
Description
Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3376)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- ECO-FLO Pressure Relief Valve, 1/2", Brass (EFARV)
- SUPCO Digital Clamp Meter, Full Size (IDVM550)
- LDR INDUSTRIES 511-5500 1/2 - 1-1/2 IN PVC PIPE CUTTER (511 5500)
- NORPRO Norpro 5404 Deluxe; Heavy Duty Stainless Steel Corn Cutter (154884)
- RELIANCE WORLDWIDE John Guest Tube Cutter (TSNIP)
- KLEIN TOOLS Mini Tube Cutter (88910)
- PLUMB PAK Cutter Pvc A/O 1- 5/8In (K840-101)
- MILWAUKEE TOOL 1-1/2" Constant Swing Copper Tubing Cutter (48-22-4252)
- Supco Pipe & Tubing Cutters