Shop All AC Refrigeration Parts
Supco
Capillary Tube, .070 ID x 12 ft.
Mfr # BC70X12
Zoro # G5448961
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC70X12
- Zoro # G5448961
- UPC # 00687152212545
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capillary Tube,.070 ID x 12 ft. |
Description
Capillary Tube,.070 ID x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Low Side Hose, Low Loss, 60 In, Blue (CLS-60B)
- KATS Cartidge Heater, for Lexus/Toyota (11813)
- TRION Filter, 25 In. W, 5 In. D, 20 In. H, PK3 (255649-102)
- SELKIRK SUPPORT KIT WALL6""6T-WSK (206430)
- SUPCO Capillary Tube, .042 ID x 100 ft. (BC42X100)
- SUPCO Capillary Tube, .040 ID x 100 ft. (BC2-100)
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- SUPCO Capillary Tube, .028 ID x 100 ft. (BC5-100)
- SUPCO Capillary Tube, .064 ID x 100 ft. (BC4-100)
- SUPCO Capillary Tube, .046 ID x 100 ft. (BC46X100)
- ARMSTRONG 57W76 R37520B018 Switch-Rollout (57W76)
- Supco AC Refrigeration Parts