Shop All Refrigeration Access Valves
Supco
Capillary Tube, .064 I.D. x 12 ft.
Mfr # BC4
Zoro # G0392259
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.064"ID x 0.125"OD
- Length 12'
- Features Precision bore, .001"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # BC4
- Zoro # G0392259
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.064"ID x 0.125"OD |
Length | 12' |
Details
Item | Capillary Tube,.064 I.D. x 12 ft. |
Features | Precision bore, .001" |
Description
Capillary Tube,.064 I.D. x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- DAYTON Shutter Mount Exhaust Fan, 12 in, Variable Speed, 28285 CFM (484X38)
- MEPCO Head Assembly (ML9632)
- CARRIER Compressor Lockout Sensing Relay (38HQ660014)
- SUPCO Tee Fitting, SF9625 (SF9625)
- SUPCO Copper Tee, SF5438 (SF5438)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- SUPCO Bullet Piercing Valve, BPV14 (BPV14)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31202-G)
- Supco Refrigeration Access Valves