Shop All AC Refrigeration Parts
Supco
Capillary Tube, .064 ID x 100 ft.
Mfr # BC4-100
Zoro # G5448900
original price:
$187.99
10% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Capillary Tube,.064 ID x 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC4-100
- Zoro # G5448900
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capillary Tube,.064 ID x 100 ft. |
Accessory Type | Capillary Tube,.064 ID x 100 ft. |
Description
Capillary Tube,.064 ID x 100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F58F1026, 2PK (20205.11H)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 17.8 gal, 3/4 HP (4RNP3)
- HONEYWELL HOME RELAY, DPST NO, COIL VOLTAGE 24V, TERMINAL (R8228D1018)
- BROAN Replacement Motor (99080180)
- SUPCO Capillary Tube, .055 ID x 11 ft. (BC55X11)
- SUPCO Universal Condenser Motor, 120V, 50/60Hz (SM5109)
- SUPCO Capillary Tube, .042 ID x 100 ft. (BC42X100)
- SUPCO Capillary Tube, .031 ID x 100 ft. (BC1-100)
- SUPCO Capillary Tube, .040 ID x 100 ft. (BC2-100)
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- MOVINCOOL Filter Condenser (484401-1900)
- Supco AC Refrigeration Parts