Shop All AC Refrigeration Parts
Supco
Capillary Tube, .059 ID x 10 ft.
Mfr # BC59X10
Zoro # G5448943
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC59X10
- Zoro # G5448943
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capillary Tube,.059 ID x 10 ft. |
Description
Capillary Tube,.059 ID x 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Imperial 4 in. D X 24 in. L Steel Stove Pipe (BM0344)
- ALL-FILTERS 20x20x5, MERV 12, Pleated HVAC Air Filter Replacements, Honeywell F200 #FC200E1011, 2PK (20205.12H)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- VALTERRA Valterra A10-3364VP Dampered Heating and A/C Floor Register - 4" x 8", Off-White (A10-3364VP)
- SUPCO Capillary Tube, .042 ID x 100 ft. (BC42X100)
- SUPCO Capillary Tube, .031 ID x 100 ft. (BC1-100)
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- SUPCO Capillary Tube, .064 ID x 100 ft. (BC4-100)
- SUPCO Capillary Tube, .028 ID x 100 ft. (BC5-100)
- SUPCO Capillary Tube, .055 ID x 11 ft. (BC55X11)
- FIREYE Open Wiring Base, Cabinet Mount, M-Series (61-5042)
- Supco AC Refrigeration Parts