Shop All Refrigeration Access Valves
Supco
Capillary Tube, .052 I.D. x 12 ft.
Mfr # BC3
Zoro # G0392189
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.052"ID x 0.093"OD
- Length 12'
- Features Precision bore, .001"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # BC3
- Zoro # G0392189
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.052"ID x 0.093"OD |
Length | 12' |
Details
Item | Capillary Tube,.052 I.D. x 12 ft. |
Features | Precision bore, .001" |
Description
Capillary Tube,.052 I.D. x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket, 25-5/8" x 28-3/8" (145787)
- BROAN RDF1 Premium Radiation Damper (RDF1)
- RAYCHEM Electric Heating Cable Kit, 240VAC, 100 ft Length (449467-000)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FA16X25X2_6)
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- SUPCO Bullet Piercing Valve, BPV14 (BPV14)
- SUPCO Copper Tee, SF5450 (SF5450)
- SUPCO Valve Core Remover Tool, Size 1/2"x4-3/4" (FVCT4PLUS)
- SUPCO Line Piercing Valve, 1/2" and 5/8" OD (BPV21)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2, Length: 2-3/4" (4PDH6)
- Supco Refrigeration Access Valves