Shop All AC Refrigeration Parts
Supco
Capillary Tube, .044 ID x 12 ft.
Mfr # BC44X12
Zoro # G5448733
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Capillary Tube,.044 ID x 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC44X12
- Zoro # G5448733
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capillary Tube,.044 ID x 12 ft. |
Accessory Type | Capillary Tube,.044 ID x 12 ft. |
Description
Capillary Tube,.044 ID x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT CHIMNEY PIPE 6""X12""#9014 (6DP-12)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 9/16"-1" ID Tubes (GTC-703-35)
- SUPCO Capillary Tube, .046 ID x 100 ft. (BC46X100)
- SUPCO Capillary Tube, .040 ID x 100 ft. (BC2-100)
- SUPCO Capillary Tube, .064 ID x 100 ft. (BC4-100)
- SUPCO Capillary Rolls (5PAK)
- SUPCO Universal Condenser Motor, 120V, 50/60Hz (SM5109)
- SUPCO Capillary Tube, .085 ID x 9 ft. (BC85X9)
- GOODMAN Capacitor, 20 MFD, 370V, Oval (CAP200000370VAP)
- Supco AC Refrigeration Parts