Shop All AC Refrigeration Parts
Supco
Capillary Tube, .040 ID x 100 ft.
Mfr # BC2-100
Zoro # G5448797
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Capillary Tube,.040 ID x 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC2-100
- Zoro # G5448797
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capillary Tube,.040 ID x 100 ft. |
Accessory Type | Capillary Tube,.040 ID x 100 ft. |
Description
Capillary Tube,.040 ID x 100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-HGA-2)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A654)
- SUPCO Universal Condenser Motor, 120V, 50/60Hz (SM5109)
- SUPCO Capillary Tube, .046 ID x 100 ft. (BC46X100)
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- SUPCO Capillary Tube, .028 ID x 100 ft. (BC5-100)
- SUPCO Capillary Tube, .031 ID x 100 ft. (BC1-100)
- SUPCO Capillary Rolls (5PAK)
- YELLOW JACKET YJACK VAC (67066)
- Supco AC Refrigeration Parts