Shop All AC Refrigeration Parts
Supco
Capillary Tube, .036 ID x 12 ft.
Mfr # BC36X12
Zoro # G5448760
original price:
$20.85
11% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC36X12
- Zoro # G5448760
- UPC # 00687152212439
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capillary Tube,.036 ID x 12 ft. |
Description
Capillary Tube,.036 ID x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 667262R 18" Ccw Fan Blade, 3 (667262R)
- DAYTON Exhaust Fan, 12 In, 115 V, 900 CFM (1BLH8)
- YELLOW JACKET Refrigerant Evacuation Pump, 1/2 hp (93790)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x18", MERV 11 (5E858)
- SUPCO Capillary Tube, .085 ID x 9 ft. (BC85X9)
- SUPCO Capillary Tube, .064 ID x 100 ft. (BC4-100)
- SUPCO Capillary Rolls (5PAK)
- SUPCO Capillary Tube, .028 ID x 100 ft. (BC5-100)
- SUPCO Capillary Tube, .031 ID x 100 ft. (BC1-100)
- SUPCO Capillary Tube, .040 ID x 100 ft. (BC2-100)
- GREYSTONE Greystone C800-06 Round Ceiling Diffuser 6 in. (46493)
- Supco AC Refrigeration Parts