Shop All AC Refrigeration Parts
Supco
Capillary Tube, .036 ID x 100 ft.
Mfr # BC36X100
Zoro # G5448788
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Capillary Tube,.036 ID x 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC36X100
- Zoro # G5448788
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capillary Tube,.036 ID x 100 ft. |
Accessory Type | Capillary Tube,.036 ID x 100 ft. |
Description
Capillary Tube,.036 ID x 100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 3 ft W X 144 ft L Asphalt Smooth Saturated Organic Felt Paper 15 lb Black (FLT15D4869)
- POWERS CONTROLS Pneumatic Actuator, 7-1/2in. H, 8 to 13psi (332-2973)
- REZNOR Capacitor 3mfd 400v (236180)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D (B2318838)
- SUPCO Capillary Tube, .064 ID x 100 ft. (BC4-100)
- SUPCO Universal Condenser Motor, 120V, 50/60Hz (SM5109)
- SUPCO Capillary Tube, .085 ID x 9 ft. (BC85X9)
- SUPCO Capillary Tube, .042 ID x 100 ft. (BC42X100)
- SUPCO Capillary Tube, .040 ID x 100 ft. (BC2-100)
- SUPCO Capillary Rolls (5PAK)
- PORTACOOL Pump, Replacement, For 40JJ50 (PARPMP01620B)
- Supco AC Refrigeration Parts