Shop All Refrigeration Access Valves
Supco
Capillary Tube, .031 I.D. x 12 ft.
Mfr # BC2
Zoro # G0392170
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.040"ID x 0.093"OD
- Length 12'
- Features Precision bore, .001"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC2
- Zoro # G0392170
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.040"ID x 0.093"OD |
Length | 12' |
Details
Item | Capillary Tube,.040 I.D. x 12 ft. |
Features | Precision bore, .001" |
Description
Capillary Tube,.031 I.D. x 12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 45 Degree Elbow, 8 in Duct Dia, Type I PVC, 14-3/4" L (PVCED08)
- QUIETCOOL QC ES-7000 Steel Ceiling Whole House Fan (QC ES-7000)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 3125/4356/5387 CFM (20951)
- AIRMASTER LC42BD Belt Drive Portable Mancooler, 1HP, 2 Speed, 120V, 42 (78933)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- SUPCO Copper Tee, SF5450 (SF5450)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- SUPCO Valve Core Remover Tool, Size 1/2"x4-3/4" (FVCT4PLUS)
- SUPCO Tee Fitting, SF9617 (SF9617)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- JB INDUSTRIES 1/4" Access Valve, PK5 (A31720-G)
- Supco Refrigeration Access Valves