Shop All AC Refrigeration Parts
Supco
Capillary Tube, .031 ID x 100 ft.
Mfr # BC1-100
Zoro # G5448779
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Capillary Tube,.031 ID x 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC1-100
- Zoro # G5448779
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capillary Tube,.031 ID x 100 ft. |
Accessory Type | Capillary Tube,.031 ID x 100 ft. |
Description
Capillary Tube,.031 ID x 100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 1", 4 Pack (FA30X32A_4)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- PATTERSON Wall Mounting Bracket, Steel (CW BLUE)
- SUPCO Capillary Tube, .055 ID x 11 ft. (BC55X11)
- SUPCO Capillary Tube, .040 ID x 100 ft. (BC2-100)
- SUPCO Universal Condenser Motor, 120V, 50/60Hz (SM5109)
- SUPCO Capillary Tube, .085 ID x 9 ft. (BC85X9)
- SUPCO Capillary Tube, .046 ID x 100 ft. (BC46X100)
- SUPCO Capillary Tube, .042 ID x 100 ft. (BC42X100)
- SEALED UNIT PARTS CO Sequencer, 12S50 Style (Q108)
- Supco AC Refrigeration Parts