Shop All AC Refrigeration Parts
Supco
Capillary Tube, .026 ID x 16 ft.
Mfr # BC26X16
Zoro # G5448639
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Capillary Tube,.026 ID x 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BC26X16
- Zoro # G5448639
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capillary Tube,.026 ID x 16 ft. |
Accessory Type | Capillary Tube,.026 ID x 16 ft. |
Description
Capillary Tube,.026 ID x 16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (843-CS)
- SUPCO Oval Run Capacitor, CR5X440 (CR5X440)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x2" (276-160-200)
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore (2MVX8)
- SUPCO Capillary Tube, .040 ID x 100 ft. (BC2-100)
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- SUPCO Capillary Tube, .042 ID x 100 ft. (BC42X100)
- SUPCO Capillary Tube, .046 ID x 100 ft. (BC46X100)
- SUPCO Capillary Tube, .085 ID x 9 ft. (BC85X9)
- SUPCO Universal Condenser Motor, 120V, 50/60Hz (SM5109)
- FIREYE Open Wiring Base, Cabinet Mount, M-Series (61-5042)
- Supco AC Refrigeration Parts