Shop All Wire Connectors
Supco
Butt Connection, T1053C, PK100
Mfr # T1053C
Zoro # G5448438
product price: $13.79
/pk 100, $0.14/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1053C
- Zoro # G5448438
- UPC # 00687152169894
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 600V |
Item | Butt Connection,T1053C,Package Quantity 100 |
Max. Temp. | 105°C |
Description
Butt Connection,T1053C,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- HONEYWELL Limit Switch Lever Arm, 12 In. Arm L (LSZ54R)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- SUPCO Wire Connector, T1150, PK20 (T1150)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- STEREN BNC Twist Plug RG6 Connector (200-122)
- BURNDY AL Offset Adapter, 0.86inWx2.70inL (AYPO2/0)
- MIDWEST FASTENER RJ45 Boot Phone Connectors 10PK (930953)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- Supco Wire Connectors & Disconnects