Shop All Wire Connectors
Supco
Butt Connection, T1053, PK15
Mfr # T1053
Zoro # G5448401
product price: $2.75
/pk 15, $0.18/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1053
- Zoro # G5448401
- UPC # 00687152169887
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 600V |
Item | Butt Connection,T1053,Package Quantity 15 |
Max. Temp. | 105°C |
Description
Butt Connection,T1053,Package Quantity 15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS300-1/4-48"-BLACK-12 PCS)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Abs (Q24169ABD)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- SUPCO Wire Connector, T1150, PK20 (T1150)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- 3M Displacement Connector, 18-14 AWG, PK5000 (901-BULK)
- GROTE Plug Adapter (66830)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- Supco Wire Connectors