Shop All Wire Connectors
Supco
Butt Connection, T1052C, PK100
Mfr # T1052C
Zoro # G5448499
product price: $9.19
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1052C
- Zoro # G5448499
- UPC # 00696524000826
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 600V |
Item | Butt Connection,T1052C,Package Quantity 100 |
Max. Temp. | 105°C |
Description
Butt Connection,T1052C,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- BAYCO 2 Cord Triple-Tap 12/3 Lighted Ends (SL-9102)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- SUPCO Wire Connector, T1150, PK20 (T1150)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- GARDNER BENDER Connector Wire Twist Red (25-006)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- ANDERSON POWER PRODUCTS PP15/45 TWO ROW 2X1 ASS BONDED (ASMFP302X1KR)
- Supco Wire Connectors & Disconnects