Shop All Wire Connectors
Supco
Butt Connection, T1052, PK20
Mfr # T1052
Zoro # G5448523
product price: $2.55
/pk 20, $0.13/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1052
- Zoro # G5448523
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 600V |
Item | Butt Connection,T1052,Package Quantity 20 |
Max. Temp. | 105°C |
Description
Butt Connection,T1052,Package Quantity 20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- SUPCO Wire Connector, T1150, PK20 (T1150)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- GROTE Weather Pack Connectors, Nylon Four, PK5 (84-9460)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK10 (123108-010)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- HARTING Han 24 E-M-C 25-48 Insert Crimp (09330242612)
- Supco Wire Connectors & Disconnects