Shop All Wire Connectors
Supco
Butt Connection, T1051C, PK100
Mfr # T1051C
Zoro # G5448429
product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1051C
- Zoro # G5448429
- UPC # 00687152169856
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 600V |
Item | Butt Connection,T1051C,Package Quantity 100 |
Max. Temp. | 105°C |
Description
Butt Connection,T1051C,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Load Center, TH, Main Circuit Breaker (THP108)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- DAYTON Mechanical Interlock, Reversing, IEC, 9-32A (6FZJ1)
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- SUPCO Wire Connector, T1150, PK20 (T1150)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- ANDERSON POWER PRODUCTS SB50 HSG SPG RED BULK (992G1BK)
- Supco Wire Connectors & Disconnects