Shop All Wire Connectors
Supco
Butt Connection, T1051, PK20
Mfr # T1051
Zoro # G5448593
product price: $4.15
/pk 20, $0.21/ea
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1051
- Zoro # G5448593
- UPC # 00687152169849
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 600V |
Item | Butt Connection,T1051,Package Quantity 20 |
Max. Temp. | 105°C |
Description
Butt Connection,T1051,Package Quantity 20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Push Switches 2PK (65202)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-500-SP1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- SUPCO Wire Connector, T1150, PK20 (T1150)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Yellow 100 pk (10-PC4)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- HARTING Han D F Crimp Contact Ag Awg 26-22, PK 100 (09150006204)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- Supco Wire Connectors