Shop All Refrigeration Access Valves
This Product is Discontinued
Supco
Bullet Piercing Valve, BPV56 (Discontinued)
Mfr # BPV56
Zoro # G5448307
This Product is Discontinued
Key Features
- Connection Size 1/4" Male Flare (0.25")
- Outside Dia. 5/16"
- Max. Working Pressure 500 psi
- Includes Hex key wrench
- Features Corrosion resistant,Non-positional mounting, no adapter valve required,Requires only 2" clearance for installation and operation,Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # BPV56
- Zoro # G5448307
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare (0.25") |
Outside Dia. | 5/16" |
Details
Item | Bullet Piercing Valve |
Max. Working Pressure | 500 psi |
Includes | Hex key wrench |
Features | Corrosion resistant,Non-positional mounting, no adapter valve required,Requires only 2" clearance for installation and operation,Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types |
Description
Bullet Piercing Valve,BPV56
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.