Shop All Refrigeration Access Valves
Supco
Bullet Piercing Valve, BPV38
Mfr # BPV38
Zoro # G5448313
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" Male Flare (0.25")
- Outside Dia. 3/8"
- Max. Working Pressure 500 psi
- Includes Hex key wrench
- Features Corrosion resistant,Non-positional mounting, no adapter valve required,Requires only 2" clearance for installation and operation,Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # BPV38
- Zoro # G5448313
- UPC # 00687152010820
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4" Male Flare (0.25") |
Outside Dia. | 3/8" |
Details
Item | Bullet Piercing Valve |
Max. Working Pressure | 500 psi |
Includes | Hex key wrench |
Features | Corrosion resistant,Non-positional mounting, no adapter valve required,Requires only 2" clearance for installation and operation,Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types |
Description
Bullet Piercing Valve,BPV38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- HONEYWELL THERMAL SOLUTIONS R7861A1026 U.V. Amp (R7861A1026)
- DAYTON Motor (CM1110)
- SUPCO Tee Fitting, SF9617 (SF9617)
- SUPCO Tee Fitting, SF9611 (SF9611)
- SUPCO Bullet Piercing Valve, BPV34 (BPV34)
- SUPCO Copper Tee, SF5450 (SF5450)
- SUPCO Three Amp Tester with Light (BRK3)
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- NDL Refrigeration Ball Valve, 900 psi (NBV03-S)
- Supco AC & Refrigeration Valves